Itt Cannon

CABAYONET


product price: $399.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shell Material Aluminum Alloy
  • Contact Size 3#12, 3#0
  • Grommet & Seals Material Polychloroprene
  • No. of Contacts 6
  • Insert Material Neoprene
See all product information

Product Information

Dimensions

Contact Size 3#12, 3#0

Details

Shell Material Aluminum Alloy
Grommet & Seals Material Polychloroprene
No. of Contacts 6
Insert Material Neoprene
Shell Color Olive Drab
Contact Material Copper Alloy
Connector Style Receptacle
Shell Plating Olive Drab Cadmium
Mounting Type Wall - Rear Mount - Thru Holes
Operating Voltage DC 1250
Amperage Rating 41A & 245A
Specification VG95234
Connector Type Circular
Contact Mating Life 500
Operating Temperature °F (°C) -67 to +257 (-55 to +125)
Endbell Type Threaded - UNEF - Ext
Sealing IP67
Shielding Yes
Service Rating D
Contact Plating Silver
Orientation Straight
Insert Arrangement 36-3
Operating Voltage AC V RMS Max 900
Contacts Supplied Yes
Contact Style Pin
Termination Method Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.