Itt Cannon

CABAYONET


product price: $125.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mounting Type Cable
  • Sealing IP67
  • Contact Style Pin
  • Contacts Supplied Yes
  • Grommet & Seals Material Polychloroprene
See all product information

Product Information

Dimensions

Contact Size 14#15,2#25

Details

Mounting Type Cable
Sealing IP67
Contact Style Pin
Contacts Supplied Yes
Grommet & Seals Material Polychloroprene
Orientation Straight
Connector Type Circular
Shell Plating Olive Drab Cadmium
Operating Voltage AC V RMS Max 500
Endbell Type Threaded - UNEF - Ext
Insert Arrangement 24-7
Shielding Yes
Insert Material Neoprene
Specification VG95234
Amperage Rating 22A & 41A
Termination Method Crimp
Contact Plating Silver
Contact Material Copper Alloy
Operating Temperature °F (°C) -67 to +257 (-55 to +125)
Operating Voltage DC 700
Contact Mating Life 500
Connector Style Receptacle
Service Rating A
Crimp Wire Gauge 18,16,14,12
Shell Material Aluminum Alloy
Shell Color Olive Drab
No. of Contacts 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.