Itt Cannon
CABAYONET
Mfr # CA3102E20A16PBF80
Zoro # G907582309
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 200
- Mounting Type Box Mount
- Contact Style Pin
- Insert Material Neoprene
- Insert Arrangement 20-11
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 240V AC (QO230H)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR20051BN00N)
- MARINCO 30 AMP RV CORDSET 1 (1PCMRV)
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gangs, Malleable Iron (FSCC-2M)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connecto, PK 50 (RJ45-550)
- IFM Wireable M12 connector (EVC810)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- IFM Wireable M12 connector (EVC814)
- IFM Wireable M8 connector (ZJ4010)
- Itt Cannon Cord Grips