Itt Cannon
CABAYONET
Mfr # CA3106E2821PYBF80F42G9
Zoro # G907582026
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Operating Voltage AC V RMS Max 500
- Contact Style Pin
- Mounting Type Cable
- Insert Arrangement 28-21
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Sbx Housing, 350A, Red (122608-001)
- MILTON INDUSTRIES Milton Industries 1654-4 Brass Ferrule; 1 in. x .593 ID (MIL-1654-4)
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPR032DC1)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 75A (783XY0)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HAWKE CABLE GLAND 1/2IN NPT CONNECTOR (501/453/UNIV)
- IFM Wireable M12 connector (EVC812)
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM20BPK100)
- Itt Cannon Cable Connectors