CAC 3C 38 PIN PLUG
Mfr # CA06COME2019PF80
Zoro # G507540082
product price: $92.89
/ea
Free Shipping & Returns
Key Features
Contact Size
3#16
Connector Style
Plug
Operating Voltage DC
700
No. of Contacts
3
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06COME2019PF80
Zoro #
G507540082
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#16
Details
Connector Style
Plug
Operating Voltage DC
700
No. of Contacts
3
Mounting Type
Cable
Insert Material
Neoprene
Insert Arrangement
20-19
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Amperage Rating
74A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.