
CAC 6C 416 28 SKT PLUG
Mfr # CA06COME208SBF80
Zoro # G007491853
product price: $89.85
/ea
Free Shipping & Returns
Key Features
No. of Contacts
6
Connector Style
Plug
Operating Voltage DC
250
Insert Arrangement
20-8
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06COME208SBF80
Zoro #
G007491853
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
11#16
Details
No. of Contacts
6
Connector Style
Plug
Operating Voltage DC
250
Insert Arrangement
20-8
Insert Material
Neoprene
Contact Style
Pin
Amperage Rating
22A & 74A
Mounting Type
Cable
Operating Voltage AC V RMS Max
200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.