
CAC 7C 712 PIN PLUG
Mfr # CA06COME2015SF42
Zoro # G707542091
product price: $56.89
/eaKey Features
Insert Material
Neoprene
Contact Size
20#16
Contact Style
Pin
Insert Arrangement
20-15
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06COME2015SF42
Zoro #
G707542091
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
20#16
Details
Insert Material
Neoprene
Contact Style
Pin
Insert Arrangement
20-15
Connector Style
Plug
Mounting Type
Cable
Amperage Rating
22A
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
No. of Contacts
20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.