CAC 7C 716S PIN RECP BOX
Mfr # CA02COME16S1PBF80
Zoro # G407549239
product price: $26.89
/eaKey Features
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Arrangement
16S-1
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA02COME16S1PBF80
Zoro #
G407549239
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Arrangement
16S-1
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Amperage Rating
22A
No. of Contacts
7
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.