Itt Cannon
CANCA3100E3610SBF8005
Mfr # CA3100E3610SBF8005
Zoro # G207676715
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Specification VG95234
- Contact Size 48#15
- Contact Plating Silver
- Mounting Type Wall - Rear Mount - Thru Holes
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Waflt86 - Metal Mesh Filter (WAFLT86)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V08)
- HUBBELL Locking Receptacle (HBL2435ST)
- MULBERRY METALS WHT 2G TOG Wall Plate (86072)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- L.H. DOTTIE L.H. Dottie 3/4'' Snap-In Non-Metallic Cable Connector, 50PK (DRC75)
- KEEN 49630 0.37 in. BX-MC-Flex Duplex Connector (KE157789)
- IFM Wireable M12 connector (E12356)
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- IFM Wireable M8 connector (ZJ4010)
- Itt Cannon Cord Grips