Itt Cannon
CANCA3101E2428SXBF80A176
Mfr # CA3101E2428SXBF80A176
Zoro # G807677020
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Sealing IP67
- No. of Contacts 24
- Termination Method Crimp
- Endbell Type Cable Clamp
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Conditioner, 1000W, AVR, 4 Out, Surge (LR1000)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD4PA22)
- GARDNER BENDER Coaxial Cable Staple, White 7/16", PK50 (PR-50)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 50 A, Reversing: No (LC1D50AKUE)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- RACO Raintight Coupling (2922RT)
- IFM Wireable M8 connector (E11550)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- IFM Wireable valve connector (E12224)
- Itt Cannon Cable Connectors