Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

CB 10C 1016 PIN PLUG (Discontinued)

  • Mfr # CB6E181PCA232
  • Zoro # G507542871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB6E181PCA232
Zoro #
G507542871
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Insert Arrangement
18-1
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Sealing
No
Contact Mating Life
2000
Insert Rotation/Keying
Normal
Amperage Rating
22A
Termination Method
Crimp
Mounting Type
Cable
Connector Style
Plug
Service Rating
A
No. of Contacts
10
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
Insert Material
Neoprene
Shell Color
Black
Shielding
No
Contact Plating
Silver
Shell Material
Aluminum Alloy
Shell Plating
Black Zinc Cobalt
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.