Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP LINE

  • Mfr # CA3101E181PBF80A176

  • Zoro # G307546642


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
No. of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E181PBF80A176
Zoro #
G307546642
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Connector Style
Receptacle
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
No. of Contacts
10
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Mating Life
500
Amperage Rating
22A
Sealing
IP67
Endbell Type
Cable Clamp
Insert Arrangement
18-1
Contact Material
Copper Alloy
Crimp Wire Gauge
18,16
Specification
VG95234
Insert Material
Neoprene
Mounting Type
Cable
Contact Plating
30 microinches Gold Plate
Operating Voltage DC
700
Shell Color
Olive Drab
Shielding
Yes
Orientation
Straight
Grommet & Seals Material
Polychloroprene
Service Rating
A/I
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.