Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 PIN RECP LINE

  • Mfr # CA3101E181PWBF80

  • Zoro # G207546520


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
No. of Contacts
10
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E181PWBF80
Zoro #
G207546520
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Contact Style
Pin
No. of Contacts
10
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Connector Style
Receptacle
Shielding
Yes
Operating Voltage DC
700
Amperage Rating
22A
Contacts Supplied
Yes
Insert Rotation/Keying
W
Grommet & Seals Material
Polychloroprene
Endbell Type
Cable Clamp
Mounting Type
Cable
Termination Method
Crimp
Crimp Wire Gauge
18,16
Contact Plating
Silver
Insert Material
Neoprene
Rotation Angle
70
Service Rating
A/I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
18-1
Contact Material
Copper Alloy
Sealing
IP67
Specification
VG95234
Connector Type
Circular
Shell Color
Olive Drab
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.