Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

CB 10C 1016 PIN RECP LINE (Discontinued)

  • Mfr # CB1181PSA232
  • Zoro # G207546384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1181PSA232
Zoro #
G207546384
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Connector Style
Receptacle
Insert Material
Neoprene
No. of Contacts
10
Mounting Type
Cable
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
Service Rating
A
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Termination Method
Solder
Shielding
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Black Zinc Cobalt
Contact Plating
Silver
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Amperage Rating
22A
Contact Mating Life
2000
Insert Arrangement
18-1
Shell Color
Black
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.