Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 SKT RECP BOX

  • Mfr # CA3102E181SYBF80A176

  • Zoro # G207487359


product price: $49.69
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
Operating Voltage AC V RMS Max
500
Service Rating
A/I
Contact Size
10#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E181SYBF80A176
Zoro #
G207487359
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
Operating Voltage AC V RMS Max
500
Service Rating
A/I
Specification
VG95234
Operating Voltage DC
700
Insert Material
Neoprene
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A
Contact Style
Pin
Insert Arrangement
18-1
No. of Contacts
10
Sealing
IP67
Contact Plating
30 microinches Gold Plate
Grommet & Seals Material
Polychloroprene
Rotation Angle
215
Termination Method
Crimp
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Material
Copper Alloy
Contact Mating Life
500
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
18,16
Contacts Supplied
Yes
Insert Rotation/Keying
Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.