Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 SKT RECP LINE

  • Mfr # CA3101E181SBF80A176

  • Zoro # G707487378


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16
Insert Arrangement
18-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E181SBF80A176
Zoro #
G707487378
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16
Insert Arrangement
18-1
Amperage Rating
22A
Specification
VG95234
Shell Material
Aluminum Alloy
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Sealing
IP67
Orientation
Straight
Contacts Supplied
Yes
Shell Color
Olive Drab
Contact Mating Life
500
Termination Method
Crimp
Contact Plating
30 microinches Gold Plate
Service Rating
A/I
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
10
Connector Style
Receptacle
Contact Material
Copper Alloy
Endbell Type
Cable Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.