Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 SKT RECP LINE

  • Mfr # CA3101F181SBF80

  • Zoro # G907488250


product price: $70.99
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Endbell Type
Threaded - UNEF - Ext
Insert Arrangement
18-1
Shielding
Yes
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F181SBF80
Zoro #
G907488250
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Grommet & Seals Material
Polychloroprene
Endbell Type
Threaded - UNEF - Ext
Insert Arrangement
18-1
Shielding
Yes
Shell Color
Olive Drab
Insert Material
Neoprene
Mounting Type
Cable
Service Rating
A/I
Operating Voltage DC
700
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Crimp Wire Gauge
18,16
Connector Type
Circular
Contact Mating Life
500
Specification
VG95234
Termination Method
Crimp
Orientation
Straight
Contact Plating
Silver
Connector Style
Receptacle
No. of Contacts
10
Contacts Supplied
Yes
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.