Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 14C 1216 212 PIN RECP

  • Mfr # CB0282PC

  • Zoro # G707549335


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall - Front Mount - Thru Holes
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0282PC
Zoro #
G707549335
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16, 2#12

Details

Mounting Type
Wall - Front Mount - Thru Holes
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Sealing
No
Insert Arrangement
28-2
Connector Type
Circular
Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
900
Contacts Supplied
Yes
Amperage Rating
13A & 23A
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Service Rating
D
Connector Style
Plug
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Shielding
Yes
Contact Material
Copper Alloy
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Contact Plating
Silver
No. of Contacts
14
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.