Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 14C 1416 SKT PLUG

  • Mfr # CB62219SC

  • Zoro # G107489910


product price: $72.29
/ea

Key Features

Insert Rotation/Keying
Normal
Amperage Rating
22A
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Size
14#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62219SC
Zoro #
G107489910
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#15

Details

Insert Rotation/Keying
Normal
Amperage Rating
22A
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Termination Method
Crimp
Insert Arrangement
22-14
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
No. of Contacts
14
Contact Material
Copper Alloy
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Plug
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Shell Color
Olive Drab
Operating Voltage DC
700
Grommet & Seals Material
Silicone
Connector Type
Circular
Shielding
Yes
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Sealing
No
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.