Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 17C 1716 PIN PLUG

  • Mfr # CB62029P0

  • Zoro # G907164178


product price: $44.35
/ea

Key Features

Connector Type
Circular
Amperage Rating
22A
Insert Rotation/Keying
Normal
Connector Style
Plug
No. of Contacts
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62029P0
Zoro #
G907164178
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Connector Type
Circular
Amperage Rating
22A
Insert Rotation/Keying
Normal
Connector Style
Plug
No. of Contacts
17
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
Contacts Supplied
No
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Service Rating
A
Shell Color
Olive Drab
Contact Plating
Silver
Contact Mating Life
2000
Shielding
Yes
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-29
Mounting Type
Cable
Insert Material
Neoprene
Sealing
No
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.