Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

CB 17C 1716 PIN PLUG (Discontinued)

  • Mfr # CB6E2029PWC
  • Zoro # G007542029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2029PWC
Zoro #
G007542029
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Insert Arrangement
20-29
Connector Style
Plug
Termination Method
Crimp
Amperage Rating
22A
Insert Material
Neoprene
Contact Style
Pin
Shell Material
Aluminum Alloy
Connector Type
Circular
Sealing
No
Shielding
Yes
Contacts Supplied
Yes
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
W
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Contact Material
Copper Alloy
Shell Color
Olive Drab
Mounting Type
Cable
No. of Contacts
17
Operating Voltage AC V RMS Max
500
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.