Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

CB 19C 1916 PIN PLUG (Discontinued)

  • Mfr # CB6LA2214PS
  • Zoro # G407540533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6LA2214PS
Zoro #
G407540533
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Connector Type
Circular
Contacts Supplied
Yes
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
Connector Style
Plug
Service Rating
A
No. of Contacts
19
Insert Arrangement
22-14
Mounting Type
Cable
Contact Mating Life
2000
Insert Rotation/Keying
Normal
Contact Style
Pin
Operating Voltage DC
700
Amperage Rating
22A
Termination Method
Solder
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.