Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon CB 19C 1916 PIN RECP LINE CB1E2214PSF42

CB 19C 1916 PIN RECP LINE (Discontinued)

  • Mfr # CB1E2214PSF42
  • Zoro # G107547351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB1E2214PSF42
Zoro #
G107547351
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Insert Material
Neoprene
Operating Voltage DC
700
Insert Arrangement
22-14
Amperage Rating
22A
Contact Style
Pin
Mounting Type
In-line Cable
Termination Method
Solder
No. of Contacts
19
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.