Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 20C 2016 2022 PIN RECP

  • Mfr # CB0E2816PCAUG9

  • Zoro # G807548405


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0E2816PCAUG9
Zoro #
G807548405
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Termination Method
Crimp
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Contacts Supplied
Yes
No. of Contacts
20
Amperage Rating
22A
Operating Voltage DC
700
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Wall - Front Mount - Thru Holes
Shell Color
Olive Drab
Sealing
No
Service Rating
A
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Insert Arrangement
28-16
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
Shielding
Yes
Contact Plating
Gold
Insert Material
Neoprene
Contact Style
Pin
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.