Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 PIN PLUG

  • Mfr # CB6F1611PXC

  • Zoro # G107540871


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
X
Connector Type
Circular
No. of Contacts
2
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6F1611PXC
Zoro #
G107540871
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Insert Rotation/Keying
X
Connector Type
Circular
No. of Contacts
2
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Amperage Rating
41A
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Cable
Contacts Supplied
Yes
Connector Style
Plug
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Contact Style
Pin
Sealing
No
Contact Mating Life
2000
Insert Arrangement
16-11
Insert Material
Neoprene
Operating Voltage DC
700
Shielding
Yes
Shell Color
Olive Drab
Service Rating
A
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.