Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

CB 2C 212 PIN PLUG (Discontinued)

  • Mfr # CB6F183PS
  • Zoro # G207540887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB6F183PS
Zoro #
G207540887
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contact Material
Copper Alloy
Connector Style
Plug
Mounting Type
Cable
Amperage Rating
41A
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Sealing
No
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Voltage DC
1250
Contact Plating
Silver
Service Rating
D
Insert Arrangement
18-3
No. of Contacts
2
Insert Rotation/Keying
Normal
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Termination Method
Solder
Contact Style
Pin
Operating Voltage AC V RMS Max
900
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.