Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 PIN RECP WALL

  • Mfr # CB0183P0

  • Zoro # G007549462


product price: $32.69
/ea

Key Features

Operating Voltage AC V RMS Max
900
Termination Method
Crimp
Sealing
No
Contact Plating
Silver
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0183P0
Zoro #
G007549462
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Operating Voltage AC V RMS Max
900
Termination Method
Crimp
Sealing
No
Contact Plating
Silver
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Contact Style
Pin
Amperage Rating
41A
Grommet & Seals Material
Silicone
No. of Contacts
2
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Connector Style
Receptacle
Insert Arrangement
18-3
Contacts Supplied
No
Mounting Type
Wall - Front Mount - Thru Holes
Service Rating
D
Insert Material
Neoprene
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.