Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 SKT PLUG

  • Mfr # CB6E1611SWS

  • Zoro # G007494151


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Insert Arrangement
16-10
Connector Type
Circular
Amperage Rating
41A
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E1611SWS
Zoro #
G007494151
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Shell Material
Aluminum Alloy
Insert Arrangement
16-10
Connector Type
Circular
Amperage Rating
41A
Connector Style
Plug
Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Operating Voltage DC
700
Insert Material
Neoprene
Service Rating
A
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Shell Color
Olive Drab
Sealing
No
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Shielding
Yes
No. of Contacts
2
Mounting Type
Cable
Insert Rotation/Keying
W
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.