Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

CB 2C 212 SKT PLUG (Discontinued)

  • Mfr # CB6E183SC
  • Zoro # G207493862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB6E183SC
Zoro #
G207493862
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Connector Style
Plug
Shielding
Yes
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
No. of Contacts
2
Operating Voltage AC V RMS Max
900
Service Rating
D
Contacts Supplied
Yes
Mounting Type
Cable
Contact Mating Life
2000
Insert Arrangement
18-3
Specification
MIL-DTL-5015 Type
Sealing
No
Connector Type
Circular
Termination Method
Crimp
Grommet & Seals Material
Silicone
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Contact Style
Pin
Insert Material
Neoprene
Contact Plating
Silver
Amperage Rating
41A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.