Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S PIN RECP BOX

  • Mfr # CA3102E14S9PB111

  • Zoro # G707546266


product price: $27.45
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S9PB111
Zoro #
G707546266
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Insert Material
Neoprene
Specification
VG95234
Shell Color
Olive Drab
Connector Style
Receptacle
Amperage Rating
22A
Contact Plating
Silver
Contact Style
Pin
Mounting Type
Box - Rear Mount - Threaded Holes
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Voltage AC V RMS Max
500
Service Rating
A
No. of Contacts
2
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Sealing
IP67
Operating Voltage DC
700
Contact Material
Copper Alloy
Termination Method
Solder
Insert Arrangement
14S-60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.