Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S PIN RECP BOX

  • Mfr # CA3102E14S9PBF80

  • Zoro # G307546284


product price: $16.95
/ea

Key Features

Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Shielding
Yes
Service Rating
A
No. of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S9PBF80
Zoro #
G307546284
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Shielding
Yes
Service Rating
A
No. of Contacts
2
Grommet & Seals Material
Polychloroprene
Insert Arrangement
14S-60
Contact Style
Pin
Contacts Supplied
Yes
Contact Material
Copper Alloy
Sealing
IP67
Shell Material
Aluminum Alloy
Amperage Rating
22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Contact Mating Life
500
Connector Type
Circular
Crimp Wire Gauge
18,16
Insert Material
Neoprene
Specification
VG95234
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
Silver
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.