Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S PIN RECP BOX

  • Mfr # CB210SL4PCA34FM

  • Zoro # G007546461


product price: $14.79
/ea

Key Features

Shell Color
Silver
Connector Type
Circular
Shielding
Yes
Contacts Supplied
Yes
No. of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB210SL4PCA34FM
Zoro #
G007546461
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Shell Color
Silver
Connector Type
Circular
Shielding
Yes
Contacts Supplied
Yes
No. of Contacts
2
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Arrangement
10SL-4
Contact Mating Life
2000
Termination Method
Crimp
Insert Rotation/Keying
Normal
Contact Style
Pin
Mounting Type
Box Mount
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Amperage Rating
22A
Shell Plating
Bright Nickel
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Sealing
No
Operating Voltage DC
700
Contact Plating
Silver
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.