Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S SKT PLUG

  • Mfr # CB610SL4SSA34

  • Zoro # G907491038


product price: $18.55
/ea

Key Features

Contact Size
2#15S
Contact Style
Pin
Contacts Supplied
Yes
Operating Voltage DC
700
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB610SL4SSA34
Zoro #
G907491038
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Contact Style
Pin
Contacts Supplied
Yes
Operating Voltage DC
700
Service Rating
A
Sealing
No
Mounting Type
Cable
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Amperage Rating
22A
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Shell Material
Aluminum Alloy
No. of Contacts
2
Contact Material
Copper Alloy
Shell Color
Silver
Connector Type
Circular
Insert Arrangement
10SL-4
Shell Plating
Bright Nickel
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Termination Method
Solder
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.