Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S SKT RECP WALL

  • Mfr # CB214S9SWS

  • Zoro # G507486588


product price: $27.19
/ea

Key Features

Operating Voltage DC
700
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S9SWS
Zoro #
G507486588
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Operating Voltage DC
700
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Shielding
Yes
Contact Mating Life
2000
Connector Type
Circular
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Style
Pin
Sealing
No
Shell Color
Olive Drab
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Insert Arrangement
14S-59
Contact Material
Copper Alloy
Mounting Type
Box Mount
Contact Plating
Silver
Amperage Rating
22A
Service Rating
A
Insert Rotation/Keying
W
Insert Material
Neoprene
No. of Contacts
2
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.