Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 24 SKT RECP

  • Mfr # CA3102E249SBF80F0

  • Zoro # G107486360


product price: $33.75
/ea

Key Features

Operating Voltage DC
700
Contacts Supplied
No
Shell Plating
Olive Drab Cadmium
Amperage Rating
135A
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E249SBF80F0
Zoro #
G107486360
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#160

Details

Operating Voltage DC
700
Contacts Supplied
No
Shell Plating
Olive Drab Cadmium
Amperage Rating
135A
Specification
VG95234
Shell Material
Aluminum Alloy
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Insert Material
Neoprene
Sealing
IP67
Crimp Wire Gauge
4
No. of Contacts
2
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Termination Method
Crimp
Contact Material
Copper Alloy
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Connector Type
Circular
Insert Arrangement
24-9
Contact Plating
Silver
Service Rating
A
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.