Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon CB 2C 28 PIN RECP LINE CA3101E2023PWB

CB 2C 28 PIN RECP LINE (Discontinued)

  • Mfr # CA3101E2023PWB
  • Zoro # G607549671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3101E2023PWB
Zoro #
G607549671
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Orientation
Straight
Grommet & Seals Material
Polychloroprene
No. of Contacts
2
Operating Voltage DC
700
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Sealing
IP67
Contact Style
Pin
Contact Mating Life
500
Service Rating
A
Connector Type
Circular
Shell Material
Aluminum Alloy
Mounting Type
Cable
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Connector Style
Receptacle
Insert Arrangement
20-23
Insert Rotation/Keying
W
Rotation Angle
35
Amperage Rating
74A
Termination Method
Solder
Insert Material
Neoprene
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Endbell Type
Cable Clamp
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.