CB 2C 28 PIN RECP WALL
Mfr # CB0FA2023PS
Zoro # G907549562
product price: $78.99
/ea
Free Shipping & Returns
Key Features
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Operating Voltage DC
700
Amperage Rating
74A
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB0FA2023PS
Zoro #
G907549562
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
1#0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.