Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 28 SKT RECP BOX

  • Mfr # CA3102E2023SXBF80

  • Zoro # G507171095


product price: $48.75
/ea

Key Features

Rotation Angle
110
Crimp Wire Gauge
10, 8
Insert Arrangement
20-23
Amperage Rating
74A
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2023SXBF80
Zoro #
G507171095
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Rotation Angle
110
Crimp Wire Gauge
10, 8
Insert Arrangement
20-23
Amperage Rating
74A
Contact Mating Life
500
Specification
VG95234
Contact Plating
Silver
Sealing
IP67
Shielding
Yes
No. of Contacts
2
Operating Voltage DC
700
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Service Rating
A
Connector Style
Plug
Insert Rotation/Keying
X
Contact Material
Copper Alloy
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Mounting Type
Box - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.