Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316 SKT RECP WALL

  • Mfr # CB0E1822SC

  • Zoro # G307487327


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
900
Shell Color
Olive Drab
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0E1822SC
Zoro #
G307487327
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
900
Shell Color
Olive Drab
Contact Style
Pin
Sealing
No
Mounting Type
Wall - Front Mount - Thru Holes
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Operating Voltage DC
1250
No. of Contacts
3
Termination Method
Crimp
Contact Plating
Silver
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Service Rating
D
Connector Style
Receptacle
Insert Material
Neoprene
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Insert Arrangement
18-22
Shielding
Yes
Amperage Rating
22A
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.