Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon CB 3C 316S PIN PLUG CA3106E14S7PWB01

CB 3C 316S PIN PLUG (Discontinued)

  • Mfr # CA3106E14S7PWB01
  • Zoro # G507543007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3106E14S7PWB01
Zoro #
G507543007
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Mounting Type
Cable
No. of Contacts
3
Connector Style
Plug
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Arrangement
14S-69
Operating Voltage DC
700
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.