Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon CB 3C 316S PIN RECP BOX CA3102E14S1PBF80F0

CB 3C 316S PIN RECP BOX (Discontinued)

  • Mfr # CA3102E14S1PBF80F0
  • Zoro # G707545252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S1PBF80F0
Zoro #
G707545252
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Contact Style
Pin
Contact Mating Life
500
Specification
VG95234
Shell Material
Aluminum Alloy
Sealing
IP67
Insert Material
Neoprene
Service Rating
A
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Contacts Supplied
No
Amperage Rating
22A
Contact Plating
Silver
Crimp Wire Gauge
18,16
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Arrangement
14S-1
Shielding
Yes
Operating Voltage DC
700
No. of Contacts
3
Termination Method
Crimp
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.