Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

CB 3C 316S PIN RECP BOX (Discontinued)

  • Mfr # CA3102E14S7PBF80A232
  • Zoro # G107545296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S7PBF80A232
Zoro #
G107545296
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Contact Style
Pin
Amperage Rating
22A
Connector Style
Receptacle
Insert Arrangement
14S-69
Operating Voltage AC V RMS Max
500
Connector Type
Connector Circular
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
No. of Contacts
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.