Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S PIN RECP BOX

  • Mfr # CB214S7PWC

  • Zoro # G107545562


product price: $26.15
/ea

Key Features

Sealing
No
Contacts Supplied
Yes
Insert Rotation/Keying
W
Contact Size
3#15S
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S7PWC
Zoro #
G107545562
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Sealing
No
Contacts Supplied
Yes
Insert Rotation/Keying
W
Contact Plating
Silver
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Insert Arrangement
14S-69
Contact Style
Pin
Termination Method
Crimp
Mounting Type
Box Mount
Amperage Rating
22A
Insert Material
Neoprene
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
No. of Contacts
3
Service Rating
A
Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.