Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon CB 3C 316S PIN RECP WALL CA3100E10SL3PBF80

CB 3C 316S PIN RECP WALL (Discontinued)

  • Mfr # CA3100E10SL3PBF80
  • Zoro # G907545502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E10SL3PBF80
Zoro #
G907545502
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Endbell Type
Cable Clamp
Shielding
Yes
Shell Color
Olive Drab
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
No. of Contacts
3
Service Rating
A
Operating Voltage DC
700
Crimp Wire Gauge
18,16
Contact Mating Life
500
Connector Type
Circular
Specification
VG95234
Contact Material
Copper Alloy
Insert Arrangement
10SL-3
Sealing
IP67
Shell Material
Aluminum Alloy
Mounting Type
Wall - Rear Mount - Threaded Holes
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Orientation
Straight
Amperage Rating
22A
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.