Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon CB 3C 316S PIN RECP WALL CA3100R14S7PBF80

CB 3C 316S PIN RECP WALL (Discontinued)

  • Mfr # CA3100R14S7PBF80
  • Zoro # G107546385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3100R14S7PBF80
Zoro #
G107546385
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Contact Plating
Silver
Crimp Wire Gauge
18,16
Shielding
Yes
Contact Material
Copper Alloy
Operating Voltage DC
700
Insert Material
Neoprene
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Connector Style
Receptacle
Endbell Type
Compression Nut
Amperage Rating
22A
Orientation
Straight
Contact Mating Life
500
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Mounting Type
Wall - Rear Mount - Threaded Holes
Insert Arrangement
14S-69
Termination Method
Crimp
Shell Material
Aluminum Alloy
Sealing
IP67
Specification
VG95234
Service Rating
A
Connector Type
Circular
Shell Color
Olive Drab
No. of Contacts
3
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.