Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon CB 3C 316S SKT RECP BOX CA3102E14S1SBF80F0A232

CB 3C 316S SKT RECP BOX (Discontinued)

  • Mfr # CA3102E14S1SBF80F0A232
  • Zoro # G007485425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S1SBF80F0A232
Zoro #
G007485425
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Operating Voltage DC
700
Connector Style
Receptacle
Amperage Rating
22A
Contact Style
Pin
No. of Contacts
3
Insert Arrangement
14S-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.