Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S SKT RECP BOX

  • Mfr # CA3102E16S5SXBF80A176

  • Zoro # G807486516


product price: $23.19
/ea

Key Features

Insert Material
Neoprene
Contact Size
2#12
Contact Plating
30 microinches Gold Plate
Rotation Angle
145
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E16S5SXBF80A176
Zoro #
G807486516
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Insert Material
Neoprene
Contact Plating
30 microinches Gold Plate
Rotation Angle
145
Connector Type
Circular
Operating Voltage DC
700
Shell Color
Olive Drab
Contacts Supplied
Yes
Sealing
IP67
Service Rating
A
Termination Method
Crimp
Contact Style
Pin
Insert Rotation/Keying
X
Specification
VG95234
Amperage Rating
22A
No. of Contacts
3
Shell Material
Aluminum Alloy
Contact Mating Life
500
Connector Style
Receptacle
Crimp Wire Gauge
18,16
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Insert Arrangement
16S-5
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.