Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 38 PIN RECP WALL

  • Mfr # CA3100E2019PBF42

  • Zoro # G507550272


product price: $49.25
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
20-19
No. of Contacts
3
Grommet & Seals Material
Polychloroprene
Mounting Type
Wall - Rear Mount - Threaded Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2019PBF42
Zoro #
G507550272
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
20-19
No. of Contacts
3
Grommet & Seals Material
Polychloroprene
Mounting Type
Wall - Rear Mount - Threaded Holes
Specification
VG95234
Contact Material
Copper Alloy
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Amperage Rating
74A
Contact Mating Life
500
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contact Style
Pin
Service Rating
A
Termination Method
Solder
Contacts Supplied
Yes
Shielding
Yes
Contact Plating
Silver
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.