Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 40 SKT PLUG

  • Mfr # CB6FA365SC

  • Zoro # G807495105


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Silicone
Termination Method
Crimp
Contact Style
Socket
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6FA365SC
Zoro #
G807495105
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Grommet & Seals Material
Silicone
Termination Method
Crimp
Contact Style
Socket
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Contacts Supplied
Yes
Mounting Type
Cable
Connector Type
Circular
Connector Style
Plug
Service Rating
A
Insert Arrangement
36-5
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Insert Material
Neoprene
Sealing
No
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Shell Color
Olive Drab
No. of Contacts
4
Contact Mating Life
2000
Amperage Rating
245A
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.