Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 PIN RECP LINE

  • Mfr # CB1E1810PC

  • Zoro # G507547364


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1E1810PC
Zoro #
G507547364
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Connector Style
Receptacle
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Sealing
No
Service Rating
A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Contact Mating Life
2000
Shielding
Yes
Termination Method
Crimp
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
4
Insert Arrangement
18-10
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Connector Type
Circular
Contact Plating
Silver
Contact Style
Pin
Amperage Rating
41A
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.